Motion
ZB2115 1 15/16 FLG BLK ROLLER BRG

REXNORD INC
ZB2115 1 15/16 FLG BLK ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 1-15/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00571412
MFR #ZB2115 1 15/16 FLG BLK ROLLER BRG
Price$797.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZB2115 1 15/16 FLG BLK ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 1-15/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00571412
MFR #ZB2115 1 15/16 FLG BLK ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$797.33/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0625 in
  • Bolt Circle Diameter  
    5.7500 in
  • Bolt Hole Spacing
    4.0600 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    1-15/16 in
  • Length Through Bore
    3.1300 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    7.0000 in
  • Overall Depth
    3-1/8 in
  • Overall Height  
    3.1900 in
  • Overall Length
    7.0000 in
  • Overall Length Diameter  
    7.0000 in
  • Overall Width
    7.0000 in
  • Weight
    9.8 lbs

Details

  • Bearing Number
    2115U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Rexnord ZB2115 Flange Blocks Rex Spherical Roller Bearings - ZB2115
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210594145
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4050 rpm
  • Maximum Speed
    4050 rpm
  • Mounting Type
    4-Bolt Round
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    26200 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Polymer
  • Seal Type
    Clearance/Non-Contact
  • Self Aligning
    Yes
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    33200 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210594145

Overview

Mfr description
ZB2115 ND FLANGE BLOCK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text