Motion
F4BR 200-SRB-SRH

SKF
F4BR 200-SRB-SRH

Four-Bolt Round Roller Bearing Unit - 2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00571419
MFR #F4BR 200-SRB-SRH
Price$727.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BR 200-SRB-SRH

Four-Bolt Round Roller Bearing Unit - 2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00571419
MFR #F4BR 200-SRB-SRH

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$727.12/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0600 in
  • Bolt Circle Diameter  
    5.7500 in
  • Bore Diameter  
    2 in
  • Overall Depth
    3 in
  • Overall Length Diameter  
    7.0000 in
  • Weight
    10.58 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Round
  • Operating Temperature Range
    Maximum of +110 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    19000 lbf
  • Radial Static Load Capacity
    22500 lbf
  • Seal Type
    Contact/Lip
  • Series
    222
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579137775

Overview

Mfr description
F4BR 200-SRB-SRH REPL FYR 2 H

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text