Motion
FB22435H 2 3/16 FLANGE ROLLER BRG

LINK-BELT
FB22435H 2 3/16 FLANGE ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #00571423
MFR #FB22435H 2 3/16 FLANGE ROLLER BRG
Price$818.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB22435H 2 3/16 FLANGE ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #00571423
MFR #FB22435H 2 3/16 FLANGE ROLLER BRG

Mfr description
FB22435H FLANG BLK F-B22435H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$818.64/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    6.3750 in
  • Bolt Hole Spacing
    4.5000 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    3.3100 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    7.7500 in
  • Overall Depth
    3-25/32 in
  • Overall Height  
    3.4100 in
  • Overall Length
    7.7500 in
  • Overall Length Diameter  
    7.3750 in
  • Overall Width
    7.7500 in
  • Weight
    14.4 lbs

Details

  • Bearing Number
    B435L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FB22435H Flange Blocks Link-Belt Spherical Roller Bearings - FB22435H
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327026493
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Mounting Type
    4-Bolt Round
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    26400 lbf
  • Radial Static Load Capacity
    44400 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B224M35
  • Retainer Material
    Steel
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    FB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    44400 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327026493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)