Motion
ZB2204 2 1/4 FLG BLK ROLLER BRG

REXNORD INC
ZB2204 2 1/4 FLG BLK ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2-1/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00571428
MFR #ZB2204 2 1/4 FLG BLK ROLLER BRG
Price$1,211.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZB2204 2 1/4 FLG BLK ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2-1/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00571428
MFR #ZB2204 2 1/4 FLG BLK ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,211.70/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.5000 in
  • Bolt Circle Diameter  
    6.3750 in
  • Bolt Hole Spacing
    4.5000 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2-1/4 in
  • Length Through Bore
    3.3100 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    7.7500 in
  • Overall Depth
    3-5/16 in
  • Overall Height  
    3.4100 in
  • Overall Length
    7.7500 in
  • Overall Length Diameter  
    7.7500 in
  • Overall Width
    7.7500 in
  • Weight
    13.1 lbs

Details

  • Bearing Number
    2204U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Rexnord ZB2204 Flange Blocks Rex Spherical Roller Bearings - ZB2204
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210542061
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3650 rpm
  • Maximum Speed
    3650 rpm
  • Mounting Type
    4-Bolt Round
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    27200 lbf
  • Radial Static Load Capacity
    31800 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Polymer
  • Seal Type
    Clearance/Non-Contact
  • Self Aligning
    Yes
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    44400 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210542061

Overview

Mfr description
ZB2204 ND FLANGE BLOCK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text