Specifications
Dimensions
- Bolt Circle Diameter5.5000 in
- Bore Diameter1-5/8 in
- Overall Depth3-1/2 in
- Overall Length Diameter6.3750 in
- Weight10.56 lbs
Details
- Bore TypeStraight
- Expansion TypeExpansion Bearing (Floating)
- Finish CoatingPowder Coated
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Max Rpm3100 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity20200 lbf
- Radial Static Load Capacity28700 lbf
- Seal TypeLabyrinth
- Series400
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO662327030179
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)