Specifications
Dimensions
- Bolt Center To Center Length4.5000 in
- Bolt Circle Diameter6.3750 in
- Bore Diameter2-1/4 in
- Overall Depth3-5/16 in
- Overall Length Diameter7.7500 in
- Weight13.1 lbs
Details
- Bore TypeStraight
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Housing MaterialCast Iron
- Locking DeviceConcentric Collar
- Lubrication TypeLubrication Fitting
- Max Rpm2200 rpm
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity27200 lbf
- Radial Static Load Capacity31800 lbf
- Seal TypeContact/Lip
- Series2000
- Standards MetANSI/ABMA STD 9-1990
- Type Of BearingSpherical Roller
- UPC_NO698210701956