Motion
FB22440E 2 1/2 FLANGE ROLLER BRG

LINK-BELT
FB22440E 2 1/2 FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 2.5000 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00571565
MFR #FB22440E 2 1/2 FLANGE ROLLER BRG
Your Price$1,129.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FB22440E 2 1/2 FLANGE ROLLER BRG

Four-Bolt Square Roller Bearing Unit - 2.5000 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00571565
MFR #FB22440E 2 1/2 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,129.82/each(List $1,312.09)

Overview

Mfr description
FB22440E FLANG BLK F-B22440E

Specifications

  • Product Type
    Flange-Mount Roller Bearing Units
  • Bearing Number
    B440L
  • Bearing Type
    Spherical Roller
  • Bolt Circle Diameter
  • Bolt Hole Spacing
    4.7700 in
  • Bolt Size
    5/8 in
  • Bore Diameter
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FB22440E Flange Blocks Link-Belt Spherical Roller Bearings - FB22440E
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • UPC_NO
    662327026585
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Length Through Bore
    3.5000 in
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327026585
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1750 rpm
  • Maximum Speed
    1750 rpm
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Outside Diameter
    8.1300 in
  • Overall Depth
    3-31/32 in
  • Overall Height
  • Overall Length
    8.1300 in
  • Overall Length Diameter
  • Overall Width
    8.1300 in
  • Radial Dynamic Load Capacity
    31400 lbf
  • Radial Static Load Capacity
    53500 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Seal Type
    Contact/Lip
  • Self Aligning
    Yes
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    53500 lbf
  • Type Of Bearing
    Spherical Roller
  • Weight
    17.23 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text