Overview
Mfr description
FEB22459H FLANG BLK FE-B22459H
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Round
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceSet Screw
- Expansion TypeExpansion Bearing (Floating)
- Type Of BearingSpherical Roller
- Manufacturer Upc Number662327424015
- UPC_NO662327424015
- Weight62.75 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data