Motion
FBE920X 1 3/16

BROWNING
FBE920X 1 3/16

Flange-Mount Roller Bearing Unit - Tapered Roller Brg., 1-3/16 in Bore , 4-Bolt Flange Mount, Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #00571723
MFR #FBE920X 1 3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
FBE920X 1 3/16

Flange-Mount Roller Bearing Unit - Tapered Roller Brg., 1-3/16 in Bore , 4-Bolt Flange Mount, Double Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
MI ITEM #00571723
MFR #FBE920X 1 3/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FBE920 X 1+3/16 FLG BRG
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading Single lip contact face-riding seals rotate with the shaft Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews Powder coat epoxy 2-bolt cast iron housing

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Heavy Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Tapered Roller
  • Overall Width
    2.8400 in
  • Bore Type
    Straight
  • Seal Type
    Single Lip Contact Seal
  • Overall Height
  • Overall Depth
    2-27/32 in
  • Bore Shape
    Straight
  • Insert Material
    52100 Bearing Steel
  • Radial Dynamic Load Capacity
    2975 lbf
  • Length Through Bore
    2.7500 in
  • Operating Temperature Range
    -20° to 200 °F
  • Max Operating Temperature
    200 °F
  • Lubrication Type
    Lubrication Fitting
  • Bolt Size
    0.3750 in
  • Series
    FBE920
  • Manufacturer Catalog Number
    FBE920X 1 3/16
  • Manufacturer Upc Number
    662289638673
  • UPC_NO
    662289638673
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    4.62 lbs
  • CAD Drawing
  • Max Rpm
    3500 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text