Motion
FBE920X 1 1/4

BROWNING
FBE920X 1 1/4

Flange-Mount Roller Bearing Unit - 1-1/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
Mi Item #00571729
MFR #FBE920X 1 1/4
Price$417.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
FBE920X 1 1/4

Flange-Mount Roller Bearing Unit - 1-1/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Heavy Duty
Mi Item #00571729
MFR #FBE920X 1 1/4

Mfr description
FBE920 X 1-1/4 FLG BRG
  • Heavy duty tapered roller bearings with steel cage for radial, thrust and combined loading Single lip contact face-riding seals rotate with the shaft Double-collar interlock with 120° spacing setscrew lock, diamond faceted setscrews Powder coat epoxy 2-bolt cast iron housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$417.04/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    2.8750 in
  • Bolt Circle Diameter  
    4.0600 in
  • Bolt Size
    0.3750 in
  • Bore Diameter  
    1-1/4 in
  • Length Through Bore
    2.7500 in
  • Overall Depth
    2-27/32 in
  • Overall Height  
    2.8440 in
  • Overall Length Diameter  
    3.7500 in
  • Overall Width
    2.8400 in
  • Weight
    4.65 lbs

Details

  • Bore Shape
    Straight
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    FBE920X 1 1/4
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289438600
  • Max Operating Temperature
    200 °F
  • Max Rpm
    3500 rpm
  • Mounting Type
    4-Bolt Flange
  • Operating Temperature Range
    -20° to 200 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    2975 lbf
  • Seal Type
    Single Lip Contact Seal
  • Series
    FBE920
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662289438600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)