Motion
EFRB22456H 3 1/2 FLANGE BLK RLR BRG

LINK-BELT
EFRB22456H 3 1/2 FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 3-1/2 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00571880
MFR #EFRB22456H 3 1/2 FLANGE BLK RLR BRG
Price$2,373.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
EFRB22456H 3 1/2 FLANGE BLK RLR BRG

Four-Bolt Square Roller Bearing Unit - 3-1/2 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00571880
MFR #EFRB22456H 3 1/2 FLANGE BLK RLR BRG

Mfr description
EFRB22456H FLANG BLK EFR-B22456H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,373.15/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.0000 in
  • Bolt Circle Diameter  
    7.3750 in
  • Bolt Hole Spacing
    7.0000 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3-1/2 in
  • Housing Width
    8.7500 in
  • Length Through Bore
    4.3800 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Overall Depth
    4-21/32 in
  • Overall Height  
    9.2500 in
  • Overall Length
    8.7500 in
  • Overall Length Diameter  
    9.2500 in
  • Overall Width
    8.7500 in
  • Weight
    40.85 lbs

Details

  • Bearing Number
    B456L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt EFRB22456H Flange Blocks Link-Belt Spherical Roller Bearings - EFRB22456H
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327024789
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1250 rpm
  • Maximum Speed
    1650 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    90700 lbf
  • Radial Static Load Capacity
    51000 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    B22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    90700 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327024789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)