Motion
RFP 112

SEALMASTER
RFP 112

Tapered Roller Piloted Flange Bearing - 1-3/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #00571983
MFR #RFP 112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFP 112

Tapered Roller Piloted Flange Bearing - 1-3/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #00571983
MFR #RFP 112

Mfr description
RFP 112 PILOTED FLANGE
  • Unitized, replaceable cartridge insert allowing ±3° static misalignment capability has factory controlled clearances and is factory lubricated
  • Durable, cast iron, split housings allow for quick insert replacement when change-out is needed while the housing base remains fixed and aligned with the shaft, reducing downtime and maintenance costs
  • Black oxide standard on outer rings, lock collars and seal components inhibits corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.8000 in
  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    1-3/4 in
  • Flange Thickness
    9/16 in;14.30 mm
  • Housing Width
    2-5/16 in;58.70 mm
  • Inner Ring Width
    3-1/2 in, 88.90 mm
  • Overall Depth
    3.5000 in
  • Overall Length
    6-3/8 in, 161.90 mm
  • Overall Length Diameter  
    6.3750 in
  • Overall Width
    3-1/2 in, 88.90 mm
  • Pilot Diameter
    4.5000 in
  • Weight
    11.6 lbs

Details

  • Bearing Number
    RCI-112
  • Bearing Type
    Tapered Roller
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    8070 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Harmonization Code
    8483.20.4080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    550325
  • Manufacturer Upc Number
    662288480518
  • Max Operating Temperature
    220 °F
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Max 250°
  • Product Type
    Flange-Mount Roller Bearing Units
  • Replacement Bearing
    RCI-112
  • Seal Type
    Felt Seal
  • Self Aligning
    Yes
  • Series
    RFP Series
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288480518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)