Motion
FC-E-200R      TYPE E-XTRA

DODGE
FC-E-200R TYPE E-XTRA

Four-Bolt Piloted Roller Bearing Unit - 2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572003
MFR #FC-E-200R TYPE E-XTRA
Price$847.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-E-200R TYPE E-XTRA

Four-Bolt Piloted Roller Bearing Unit - 2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572003
MFR #FC-E-200R TYPE E-XTRA

Mfr description
FCE200R PILOTED FLG BRG 023130
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$847.05/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.3800 in
  • Bolt Hole Diameter
    0.4375 in
  • Bolt Size
    0.4375 in
  • Bore Diameter  
    2 in
  • Bore Length
    3.5 in
  • Pilot Diameter
    4.5000 in
  • Weight
    10.33 lbs

Details

  • Bearing Type
    E-Xtra Flange Bearing
  • Country of Origin
    US
  • Description
    023130 FCE200R PILOTED FLG BRG
  • Dynamic Load Capacity
    9300 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The FC-E-200R is a tapered roller bearing unit, 4-bolt piloted flange type with a 2 in bore diameter, non-expansion (fixed) bearing and 5.3750 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, and XTS triple-lip contact seal in the FC-E series. The unit weighs 10.330 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023130
  • Material
    023130
  • Max Rpm
    3050 rpm
  • Maximum Speed
    3050 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    9300 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Seal Type
    Triple-Lip Contact Seal
  • Series
    FC-E
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    43000 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475699339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)