Motion
ZBR2200 2 FLG CART ROLLER BRG

REXNORD INC
ZBR2200 2 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
MI ITEM #00572006
MFR #ZBR2200 2 FLG CART ROLLER BRG
Price$931.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR2200 2 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
MI ITEM #00572006
MFR #ZBR2200 2 FLG CART ROLLER BRG

Mfr description
ZBR2200 FLG CARTRDGE BLK W/ND BRG
  • Series 2000 collar mounted spherical roller bearing units provide economic and versatile arrangements for supporting shafts that carry substantial radial or combination radial and thrust loads and oscillatory or dynamic conditions
  • The rollers are aligned by the retainers and the outer races, so despite misalignment, the roller load is always equally distributed across the surface
  • This distribution of load, prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$931.63/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.7969 in
  • Bolt Circle Diameter  
    5.3750 in
  • Bolt Hole Spacing
    3.7970 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    2 in
  • Length Through Bore
    3.1300 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    6.3800 in
  • Overall Depth
    3-1/8 in
  • Overall Height  
    3.1300 in
  • Overall Length
    6.3800 in
  • Overall Length Diameter  
    6.3750 in
  • Overall Width
    6.3800 in
  • Pilot Diameter
    4.5000 in
  • Weight
    8.7 lbs

Details

  • Bearing Number
    2200U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Rexnord ZBR2200 Flanged Cartridge Blocks Rex Spherical Roller Bearings - ZBR2200
  • Duty Type
    Normal Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Round Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flange Cartridge
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210594176
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4050 rpm
  • Maximum Speed
    4050 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    26200 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    2200U
  • Retainer Material
    Polymer
  • Seal Type
    Clearance/Non-Contact
  • Self Aligning
    Yes
  • Series
    2000
  • Static Load Capacity
    33200 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210594176

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)