Motion
FCB22435H 2 3/16 FLG CART ROLLER BRG

LINK-BELT
FCB22435H 2 3/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572015
MFR #FCB22435H 2 3/16 FLG CART ROLLER BRG
Price$899.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22435H 2 3/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2-3/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572015
MFR #FCB22435H 2 3/16 FLG CART ROLLER BRG

Mfr description
FCB22435H FLANG BLK FC-B22435H
  • Provides economic and versatile arrangements for supporting shafts that carry substantial radial or combination radial and thrust loads
  • Especially adaptable for conveyors, elevators, general industrial machinery, heavier duty fans and blowers, power transmission applications, ditchers, trenchers, pavers and other such applications
  • Easy to mount
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$899.01/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.2500 in
  • Bolt Circle Diameter  
    6.0000 in
  • Bolt Hole Spacing
    4.2500 in
  • Bolt Size
    1/2 in
  • Bore Diameter  
    2-3/16 in
  • Length Through Bore
    3.3200 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    7.1300 in
  • Overall Depth
    83.74 mm
  • Overall Height  
    3.3100 in
  • Overall Length
    7.1300 in
  • Overall Length Diameter  
    7.1250 in
  • Overall Width
    7.1300 in
  • Pilot Diameter
    5.0000 in
  • Weight
    12.75 lbs

Details

  • Bearing Number
    B435L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FCB22435H Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings - FCB22435H
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    Flange Cartridge
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327027445
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    26400 lbf
  • Radial Static Load Capacity
    44400 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B22435
  • Retainer Material
    Steel
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    FCB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    44400 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327027445
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)