Motion
FCB22443H 2 11/16 FLG CART ROLLER BRG

LINK-BELT
FCB22443H 2 11/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572054
MFR #FCB22443H 2 11/16 FLG CART ROLLER BRG
Price$1,549.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22443H 2 11/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2-11/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572054
MFR #FCB22443H 2 11/16 FLG CART ROLLER BRG

Mfr description
FCB22443H FLANG BLK FC-B22443H
  • Provides economic and versatile arrangements for supporting shafts that carry substantial radial or combination radial and thrust loads
  • Especially adaptable for conveyors, elevators, general industrial machinery, heavier duty fans and blowers, power transmission applications, ditchers, trenchers, pavers and other such applications
  • Easy to mount
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,549.52/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.2969 in
  • Bolt Circle Diameter  
    7.5000 in
  • Bolt Hole Spacing
    5.2970 in
  • Bolt Size
    5/8 in
  • Bore Diameter  
    2-11/16 in
  • Length Through Bore
    4.0000 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    8.7500 in
  • Overall Depth
    100.8 mm
  • Overall Height  
    4.0000 in
  • Overall Length
    8.7500 in
  • Overall Length Diameter  
    8.7500 in
  • Overall Width
    8.7500 in
  • Pilot Diameter
    6.3750 in
  • Weight
    25.35 lbs

Details

  • Bearing Number
    B443L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FCB22443H Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings - FCB22443H
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Round Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327027599
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1950 rpm
  • Maximum Speed
    1950 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    41800 lbf
  • Radial Static Load Capacity
    71500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    B22443
  • Retainer Material
    Steel
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    FCB22400
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Static Load Capacity
    71500 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327027599

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)