Motion
ZBR2211 2 11/16 FLG CART ROLLER BRG

REXNORD INC
ZBR2211 2 11/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2.6875 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
MI ITEM #00572055
MFR #ZBR2211 2 11/16 FLG CART ROLLER BRG
Your Price$1,968.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR2211 2 11/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2.6875 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Normal Duty
MI ITEM #00572055
MFR #ZBR2211 2 11/16 FLG CART ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$1,968.69/each(List $2,479.96)

Overview

Mfr description
ZBR2211 FLG CARTRDGE BLK W/ND BRG
  • Series 2000 collar mounted spherical roller bearing units provide economic and versatile arrangements for supporting shafts that carry substantial radial or combination radial and thrust loads and oscillatory or dynamic conditions
  • The rollers are aligned by the retainers and the outer races, so despite misalignment, the roller load is always equally distributed across the surface
  • This distribution of load, prevents high edge load stresses on the rollers and therefore it is not necessary to derate the bearing for misalignment conditions
  • This series of bearing is easy to mount, sealed, prelubricated and does not require adjustment during mounting
  • Cast iron housing

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Normal Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Bearing Number
    2211U
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    8.7500 in
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Clearance/Non-Contact
  • Overall Height
  • Bolt Hole Spacing
    5.2970 in
  • Pilot Diameter
    6.3750 in
  • Overall Depth
    4 in
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Length Through Bore
    4.0000 in
  • Max Operating Temperature
    225 °F
  • End Type
    Open
  • Lubrication Type
    Lubrication Fitting
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Color
    Black
  • Replacement Bearing
    2211U
  • Bolt Size
    5/8 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Series
    2000
  • Flange Mounting Type
    4-Bolt Round Flange
  • Manufacturer Upc Number
    698210177508
  • UPC_NO
    698210177508
  • Manufacturer Product Page
  • Weight
    23.4 lbs
  • Housing Type
    Flange Cartridge
  • Max Rpm
    2800 rpm
  • Static Load Capacity
    71500 lbf
  • Coating
    Powder Coated
  • Description
    Rexnord ZBR2211 Flanged Cartridge Blocks Rex Spherical Roller Bearings - ZBR2211
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2800 rpm
  • Outside Diameter
    8.7500 in
  • Overall Length
    8.7500 in
  • Retainer Material
    Polymer
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text