Motion
RFP 212

SEALMASTER
RFP 212

Tapered Roller Piloted Flange Bearing - 2-3/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00572064
MFR #RFP 212
Price$9,063.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
RFP 212

Tapered Roller Piloted Flange Bearing - 2-3/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00572064
MFR #RFP 212

Mfr description
RFP 212 PILOTED FLANGE
  • Unitized, replaceable cartridge insert allowing ±3° static misalignment capability has factory controlled clearances and is factory lubricated
  • Durable, cast iron, split housings allow for quick insert replacement when change-out is needed while the housing base remains fixed and aligned with the shaft, reducing downtime and maintenance costs
  • Black oxide standard on outer rings, lock collars and seal components inhibits corrosion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,063.13/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    7.5000 in
  • Bolt Size
    0.6250 in
  • Bore Diameter  
    2-3/4 in
  • Flange Thickness
    3/4 in;19.10 mm
  • Housing Width
    2-7/8 in;73 mm
  • Inner Ring Width
    2-7/8 in, 73 mm
  • Overall Depth
    4.5000 in
  • Overall Length
    8-3/4 in, 222.30 mm
  • Overall Length Diameter  
    8.7500 in
  • Overall Width
    4-1/2 in, 114.30 mm
  • Pilot Diameter
    6.3750 in
  • Weight
    26.5 lbs

Details

  • Bearing Number
    RCI-212
  • Bearing Type
    Tapered Roller
  • Bore Type
    Straight
  • CAD Drawing
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    9630 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Harmonization Code
    8483.20.4080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    550334
  • Manufacturer Upc Number
    662288480594
  • Max Operating Temperature
    220 °F
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    Max 250°
  • Product Type
    Flange-Mount Roller Bearing Units
  • Replacement Bearing
    RCI-212
  • Seal Type
    Felt Seal
  • Self Aligning
    Yes
  • Series
    RFP Series
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    662288480594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)