Motion
FC-E-308R      TYPE E-XTRA

DODGE
FC-E-308R TYPE E-XTRA

Four-Bolt Piloted Roller Bearing Unit - 3-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572106
MFR #FC-E-308R TYPE E-XTRA
Price$2,278.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-E-308R TYPE E-XTRA

Four-Bolt Piloted Roller Bearing Unit - 3-1/2 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572106
MFR #FC-E-308R TYPE E-XTRA

Mfr description
FCE308R PILOTED FLG BRG 023142
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,278.19/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    8.6250 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3-1/2 in
  • Bore Length
    5.0000 in
  • Pilot Diameter
    7.3750 in
  • Weight
    42.90 lbs

Details

  • Bearing Type
    E-Xtra Flange Bearing
  • Country of Origin
    US
  • Description
    023142 FCE308R PILOTED FLG BRG
  • Dynamic Load Capacity
    17750 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Long Description
    The FC-E-308R is a tapered roller bearing unit, 4-bolt piloted flange type with a 3-1/2 in bore diameter, non-expansion (fixed) bearing, and 8.6250 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, set screw locking device, and XTS triple-lip contact seal in the FC-E series. The unit weighs 42.900 lbs.
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    023142
  • Material
    023142
  • Max Rpm
    1640 rpm
  • Maximum Speed
    1640 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    17750 lbf
  • Radial Static Load Capacity
    108600 lbf
  • Seal Type
    Triple-Lip Contact Seal
  • Series
    FC-E
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    108600 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475698967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)