Motion
ZBR2311 3 11/16 FLG CART ROLLER BRG

REXNORD INC
ZBR2311 3 11/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 3.6875 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00572115
MFR #ZBR2311 3 11/16 FLG CART ROLLER BRG
List Price$5,319.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR2311 3 11/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 3.6875 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00572115
MFR #ZBR2311 3 11/16 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,319.80/each for your price

Overview

Mfr description
ZBR2311 FLG CARTRDGE BLK W/ND BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Bearing Number
    2311U
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    10.8800 in
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Clearance/Non-Contact
  • Overall Height
  • Bolt Hole Spacing
    6.6250 in
  • Pilot Diameter
    8.1250 in
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Length Through Bore
    5.0600 in
  • Max Operating Temperature
    225 °F
  • Lubrication Type
    Lubrication Fitting
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Color
    Black
  • Bolt Size
    3/4 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Series
    2000
  • Flange Mounting Type
    4-Bolt Flange
  • Manufacturer Upc Number
    698210542320
  • UPC_NO
    698210542320
  • Manufacturer Product Page
  • Weight
    52 lbs
  • Housing Type
    Flange Cartridge
  • Max Rpm
    2050 rpm
  • Static Load Capacity
    137000 lbf
  • Coating
    Powder Coated
  • Description
    Rexnord ZBR2311 Flanged Cartridge Blocks Rex Spherical Roller Bearings - ZBR2311
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2050 rpm
  • Outside Diameter
    10.8800 in
  • Overall Length
    10.8800 in
  • Retainer Material
    Polymer
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text