Motion
FCB22463H 3 15/16 FLG CART ROLLER BRG

LINK-BELT
FCB22463H 3 15/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00572122
MFR #FCB22463H 3 15/16 FLG CART ROLLER BRG
Price$3,222.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22463H 3 15/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 3-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00572122
MFR #FCB22463H 3 15/16 FLG CART ROLLER BRG

Mfr description
FCB22463H FLANG BLK FC-B22463H
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,222.85/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bolt Hole Spacing
    6.6250 in
  • Bolt Size
    3/4 in
  • Bore Diameter  
    3-15/16 in
  • Length Through Bore
    5.0600 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    10.8800 in
  • Overall Depth
    5-3/16 in
  • Overall Height  
    5.0600 in
  • Overall Length
    10.8800 in
  • Overall Length Diameter  
    10.8750 in
  • Overall Width
    10.8800 in
  • Pilot Diameter
    8.1250 in
  • Weight
    51 lbs

Details

  • Bearing Number
    B463L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FCB22463H Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings - FCB22463H
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327027858
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1400 rpm
  • Maximum Speed
    1400 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    79100 lbf
  • Radial Static Load Capacity
    137000 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Seal Type
    Labyrinth
  • Self Aligning
    Yes
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    137000 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327027858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)