Motion
ZBR2315 3 15/16 FLG CART ROLLER BRG

REXNORD INC
ZBR2315 3 15/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 3-15/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572123
MFR #ZBR2315 3 15/16 FLG CART ROLLER BRG
Price$3,679.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZBR2315 3 15/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 3-15/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572123
MFR #ZBR2315 3 15/16 FLG CART ROLLER BRG

Mfr description
ZBR2315 FLANGE CARTRIDGE BLK W/ND
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,679.27/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bore Diameter  
    3-15/16 in
  • Weight
    49 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210595388
  • Max Rpm
    2000 rpm
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    118000 lbf
  • Radial Static Load Capacity
    127500 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    9000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210595388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)