Motion
FC-E-415R      TYPE E-XTRA

DODGE
FC-E-415R TYPE E-XTRA

Four-Bolt Piloted Roller Bearing Unit - 4-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572142
MFR #FC-E-415R TYPE E-XTRA
Price$7,123.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FC-E-415R TYPE E-XTRA

Four-Bolt Piloted Roller Bearing Unit - 4-15/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572142
MFR #FC-E-415R TYPE E-XTRA

Mfr description
FCE415R PILOTED FLG BRG 023147
  • Factory assembled, adjusted and prelubricated.
  • Case hardened rollers and races.
  • Easy installation and maintenance.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7,123.33/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    12.7500 in
  • Bolt Hole Diameter
    0.8750 in
  • Bolt Size
    0.8750 in
  • Bore Diameter  
    4-15/16 in
  • Bore Length
    7.25 in
  • Pilot Diameter
    11.0000 in
  • Weight
    128.00 lbs

Details

  • Bearing Type
    E-Xtra Flange Bearing
  • Bore Shape
    Tapered
  • Country of Origin
    US
  • Description
    023147 FCE415R PILOTED FLG BRG
  • Dynamic Load Capacity
    41310 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    MobilGrease XHP222
  • Housing Construction
    Solid
  • Housing ID
    Type E
  • Housing Material
    Cast Iron
  • Housing Type
    Piloted Flange
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication
    Grease
  • Material
    023147
  • Maximum Speed
    1200 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    41310 lbf
  • Radial Static Load Capacity
    266000 lbf
  • Seal Type
    Triple-Lip Contact Seal
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    266000 lbf
  • Type Of Bearing
    Tapered Roller
  • UPC_NO
    782475698073
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)