Motion
ZB2100S 1 FLANGE ROLLER BRG

REXNORD INC
ZB2100S 1 FLANGE ROLLER BRG

Three-Bolt Round Roller Bearing Unit - 1 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572152
MFR #ZB2100S 1 FLANGE ROLLER BRG
Price$4,996.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZB2100S 1 FLANGE ROLLER BRG

Three-Bolt Round Roller Bearing Unit - 1 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572152
MFR #ZB2100S 1 FLANGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,996.60/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.5781 in
  • Bolt Circle Diameter  
    4.1250 in
  • Bore Diameter  
    1 in
  • Overall Depth
    2-9/16 in
  • Overall Length Diameter  
    5.1250 in
  • Weight
    3.6 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210673574
  • Max Rpm
    6500 rpm
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    9900 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210673574

Overview

Mfr description
ZB2100S ND FLG BLK W/PILOT ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought