Motion
ZB2212S 2 3/4 FLANGE ROLLER BRG

REXNORD INC
ZB2212S 2 3/4 FLANGE ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2-3/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572168
MFR #ZB2212S 2 3/4 FLANGE ROLLER BRG
Price$5,300.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZB2212S 2 3/4 FLANGE ROLLER BRG

Four-Bolt Round Roller Bearing Unit - 2-3/4 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572168
MFR #ZB2212S 2 3/4 FLANGE ROLLER BRG

Mfr description
ZB2212S ND FLG BLK W/PILOT ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,300.93/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.5625 in
  • Bolt Circle Diameter  
    7.8750 in
  • Bore Diameter  
    2-3/4 in
  • Overall Depth
    4 in
  • Overall Length Diameter  
    9.2500 in
  • Weight
    24.3 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210712839
  • Max Rpm
    2800 rpm
  • Mounting Type
    4-Bolt Round
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210712839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)