Motion
MBR2015
Roller Bearing Cartridge - Spherical Roller, 15/16 in Bore, 4-3/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572180
MFR #MBR2015
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 15/16 in Bore, 4-3/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572180
MFR #MBR2015

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MBR2015 FLG CARTRDGE BLK W/ND BRG

Specifications

  • Bore Diameter
    15/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    4.3750 in
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion
  • Inner Ring Width
    2-9/16 in
  • Overall Width
    5.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    9900 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Seal Type
    Contact/Lip
  • Lubrication Type
    Lubrication Fitting
  • Series
    2000
  • Manufacturer Upc Number
    698210701413
  • UPC_NO
    698210701413
  • Weight
    3.60 lbs
  • Max Rpm
    4400 rpm
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text