Motion
FCB22416E 1 FLG CART ROLLER BRG

LINK-BELT
FCB22416E 1 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572181
MFR #FCB22416E 1 FLG CART ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22416E 1 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572181
MFR #FCB22416E 1 FLG CART ROLLER BRG

Mfr description
FCB22416E FLANG BLK FC-B22416E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.6250 in
  • Bore Diameter  
    1 in
  • Weight
    3.84 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327027148
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327027148
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)