Motion
FCB22420E 1 1/4 FLG CART ROLLER BRG

LINK-BELT
FCB22420E 1 1/4 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1-1/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572187
MFR #FCB22420E 1 1/4 FLG CART ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22420E 1 1/4 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1-1/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
Mi Item #00572187
MFR #FCB22420E 1 1/4 FLG CART ROLLER BRG

Mfr description
FCB22420E FLANG BLK FC-B22420E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter  
    4.1250 in
  • Bore Diameter  
    1-1/4 in
  • Weight
    4.92 lbs

Details

  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327027186
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327027186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)