Motion
MBR2104 1 1/4 FLG CART ROLLER BRG

REXNORD INC
MBR2104 1 1/4 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 1-1/4 in Bore, 5 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572188
MFR #MBR2104 1 1/4 FLG CART ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR2104 1 1/4 FLG CART ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 1-1/4 in Bore, 5 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572188
MFR #MBR2104 1 1/4 FLG CART ROLLER BRG

Mfr description
MBR2104 FLG CARTRDGE BLK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in
  • Inner Ring Width
    2-11/16 in
  • Outside Diameter
    5.0000 in
  • Overall Height
    6.1300 in
  • Overall Length
    10.8800 in
  • Overall Width
    10.8800 in
  • Weight
    4.60 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210671297
  • Max Rpm
    3700 rpm
  • Radial Dynamic Load Capacity
    14300 lbf
  • Radial Static Load Capacity
    14200 lbf
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210671297
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)