Motion
MBR2107 1 7/16 FLG CART ROLLER BRG

REXNORD INC
MBR2107 1 7/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #00572190
MFR #MBR2107 1 7/16 FLG CART ROLLER BRG
Price$943.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR2107 1 7/16 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1-7/16 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
Mi Item #00572190
MFR #MBR2107 1 7/16 FLG CART ROLLER BRG

Mfr description
MBR2107 FLG CARTRDGE BLK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$943.09/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    4.0600 in
  • Bolt Circle Diameter  
    4.3750 in
  • Bolt Hole Spacing
    3.0900 in
  • Bolt Size
    3/8 in
  • Bore Diameter  
    1-7/16 in
  • Length Through Bore
    2.8750 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    5.2500 in
  • Overall Height  
    2.8750 in
  • Overall Length
    5.2500 in
  • Overall Length Diameter  
    5.2500 in
  • Overall Width
    5.2500 in
  • Pilot Diameter
    3.6250 in
  • Weight
    5.4 lbs

Details

  • Bearing Number
    2107U
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Rexnord MBR2107 Flanged Cartridge Blocks Rex Spherical Roller Bearings - MBR2107
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    4-Bolt Round Flange
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flange Cartridge
  • Locking Device
    Concentric Collar
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210639983
  • Max Operating Temperature
    225 °F
  • Max Rpm
    3300 rpm
  • Maximum Speed
    3300 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Number Of Mounting Holes
    4
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    15900 lbf
  • Radial Static Load Capacity
    16000 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Polymer
  • Seal Type
    Contact/Lip
  • Self Aligning
    Yes
  • Series
    2000
  • Static Load Capacity
    20900 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210639983
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)