Motion
FCB22428E 1 3/4 FLG CART ROLLER BRG

LINK-BELT
FCB22428E 1 3/4 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1-3/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572200
MFR #FCB22428E 1 3/4 FLG CART ROLLER BRG
Price$834.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22428E 1 3/4 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1-3/4 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572200
MFR #FCB22428E 1 3/4 FLG CART ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$834.03/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    5.1250 in
  • Bolt Hole Spacing
    3.6250 in
  • Bolt Size
    7/16 in
  • Bore Diameter  
    1-3/4 in
  • Length Through Bore
    3.1250 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Outside Diameter
    6.1300 in
  • Overall Depth
    3-1/8 in
  • Overall Height  
    3.1250 in
  • Overall Length
    6.1300 in
  • Overall Length Diameter  
    6.1250 in
  • Overall Width
    6.1300 in
  • Pilot Diameter
    4.2500 in
  • Weight
    9 lbs

Details

  • Bearing Number
    B428L
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Coating
    Powder Coated
  • Color
    Black
  • Description
    Link-Belt FCB22428E Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings - FCB22428E
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Flange Mounting Type
    Flange Cartridge
  • Harmonization Code
    8483204080
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Flange Cartridge
  • Locking Device
    Set Screw
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662327027315
  • Max Operating Temperature
    225 °F
  • Max Rpm
    2350 rpm
  • Maximum Speed
    2350 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    20200 lbf
  • Radial Static Load Capacity
    28700 lbf
  • Relubricatable
    Yes
  • Retainer Material
    Steel
  • Seal Type
    Contact/Lip
  • Self Aligning
    Yes
  • Series
    400
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Static Load Capacity
    28700 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327027315

Overview

Mfr description
FCB22428E FLANG BLK FC-B22428E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text