Motion
MBR2112 1 3/4 FLG CART ROLLER BRG

REXNORD INC
MBR2112 1 3/4 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1.7500 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572201
MFR #MBR2112 1 3/4 FLG CART ROLLER BRG
Your Price$875.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR2112 1 3/4 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 1.7500 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572201
MFR #MBR2112 1 3/4 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$875.94/each(List $1,071.26)

Overview

Mfr description
MBR2112 FLG CARTRDGE BLK W/ND BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Bearing Number
    2112U
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    6.1300 in
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Height
  • Pilot Diameter
    4.2500 in
  • Bolt Hole Spacing
    3.6250 in
  • Radial Dynamic Load Capacity
    20200 lbf
  • Radial Static Load Capacity
    21300 lbf
  • Length Through Bore
    3.1250 in
  • Max Operating Temperature
    225 °F
  • Lubrication Type
    Lubrication Fitting
  • Color
    Black
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Bolt Size
    7/16 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Series
    2000
  • Flange Mounting Type
    4-Bolt Round Flange
  • Manufacturer Upc Number
    698210640019
  • UPC_NO
    698210640019
  • Weight
    8.1 lbs
  • Housing Type
    Flange Cartridge
  • Max Rpm
    2800 rpm
  • Static Load Capacity
    28700 lbf
  • Coating
    Powder Coated
  • Description
    Rexnord MBR2112 Flanged Cartridge Blocks Rex Spherical Roller Bearings - MBR2112
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2800 rpm
  • Outside Diameter
    6.1300 in
  • Overall Length
    6.1300 in
  • Retainer Material
    Polymer
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text