Motion
FCB22432E 2 FLG CART ROLLER BRG

LINK-BELT
FCB22432E 2 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2.0000 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572207
MFR #FCB22432E 2 FLG CART ROLLER BRG
Your Price$1,043.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22432E 2 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2.0000 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572207
MFR #FCB22432E 2 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,043.44/each(List $1,252.12)

Overview

Mfr description
FCB22432E FLANG BLK FC-B22432E

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Bearing Number
    B432L
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    6.3800 in
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Height
  • Pilot Diameter
    4.5000 in
  • Bolt Hole Spacing
    3.7970 in
  • Overall Depth
    3-1/8 in
  • Radial Dynamic Load Capacity
    21200 lbf
  • Radial Static Load Capacity
    33200 lbf
  • Length Through Bore
    3.1300 in
  • Max Operating Temperature
    225 °F
  • Lubrication Type
    Lubrication Fitting
  • Color
    Black
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Standards Met
    ANSI/ABMA STD 9-1990
  • Bolt Size
    7/16 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Series
    400
  • Flange Mounting Type
    4-Bolt Piloted Flange
  • Manufacturer Upc Number
    662327027384
  • UPC_NO
    662327027384
  • Weight
    9.43 lbs
  • Housing Type
    Flange Cartridge
  • Max Rpm
    2150 rpm
  • Static Load Capacity
    33200 lbf
  • Coating
    Powder Coated
  • Description
    Link-Belt FCB22432E Flanged Cartridge Blocks Link-Belt Spherical Roller Bearings - FCB22432E
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2150 rpm
  • Outside Diameter
    6.3800 in
  • Overall Length
    6.3800 in
  • Retainer Material
    Steel
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text