Motion
MBR2200 2 FLG CART ROLLER BRG

REXNORD INC
MBR2200 2 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2.0000 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572208
MFR #MBR2200 2 FLG CART ROLLER BRG
List Price$3,830.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR2200 2 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 2.0000 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #00572208
MFR #MBR2200 2 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,830.70/each for your price

Overview

Mfr description
MBR2200 FLG CARTRDGE BLK W/ND BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Bearing Number
    2200U
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    6.3800 in
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Height
  • Pilot Diameter
    4.5000 in
  • Bolt Hole Spacing
    3.7970 in
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    26200 lbf
  • Length Through Bore
    3.1300 in
  • Max Operating Temperature
    225 °F
  • Lubrication Type
    Lubrication Fitting
  • Color
    Black
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Bolt Size
    7/16 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Series
    2000
  • Flange Mounting Type
    4-Bolt Round Flange
  • Manufacturer Upc Number
    698210640033
  • UPC_NO
    698210640033
  • Weight
    8.7 lbs
  • Housing Type
    Flange Cartridge
  • Max Rpm
    2500 rpm
  • Static Load Capacity
    33200 lbf
  • Coating
    Powder Coated
  • Description
    Rexnord MBR2200 Flanged Cartridge Blocks Rex Spherical Roller Bearings - MBR2200
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    2500 rpm
  • Outside Diameter
    6.3800 in
  • Overall Length
    6.3800 in
  • Retainer Material
    Polymer
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text