Motion
MBR2200H

REXNORD INC
MBR2200H

Roller Bearing Cartridge - Spherical Roller, 2 in Bore, 6-3/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572210
MFR #MBR2200H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR2200H

Roller Bearing Cartridge - Spherical Roller, 2 in Bore, 6-3/8 in OD, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572210
MFR #MBR2200H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Inner Ring Width
    3-1/8 in
  • Outside Diameter
    6.3750 in
  • Weight
    8.70 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210009588
  • Max Rpm
    2500 rpm
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    26200 lbf
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210009588

Overview

Mfr description
MBR2200H FLG CARTRDGE BLK W/ND BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought