Motion
F4BRP 207-SRB-SG

SKF
F4BRP 207-SRB-SG

Four-Bolt Piloted Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00572219
MFR #F4BRP 207-SRB-SG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 207-SRB-SG

Four-Bolt Piloted Roller Bearing Unit - 2-7/16 in Bore , Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00572219
MFR #F4BRP 207-SRB-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.5000 in
  • Bolt Circle Diameter  
    6.5000 in
  • Bore Diameter  
    2-7/16 in
  • Overall Depth
    3-1/2 in
  • Overall Length Diameter  
    7.6250 in
  • Weight
    14.11 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1100 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -5 to +230 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    33300 lbf
  • Radial Static Load Capacity
    41100 lbf
  • Seal Type
    Radial Shaft Seal
  • Series
    222
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579139182

Overview

Mfr description
F4BRP 207-SRB-SGH REPL FYRP 2.7/16 H-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text