Specifications
Dimensions
- Bolt Circle Diameter7.5000 in
- Bolt Hole Spacing5.2970 in
- Bolt Size5/8 in
- Bore Diameter2-11/16 in
- Length Through Bore4.0000 in
- Misalignment AngleDynamic - ±2.0 °
- Outside Diameter8.7500 in
- Overall Height4.0000 in
- Overall Length8.7500 in
- Overall Length Diameter8.7500 in
- Overall Width8.7500 in
- Pilot Diameter6.3750 in
- Weight23.4 lbs
Details
- Bearing Number2211U
- Bearing TypeSpherical Roller
- Bore TypeStraight
- CoatingPowder Coated
- ColorBlack
- DescriptionRexnord MBR2211 Flanged Cartridge Blocks Rex Spherical Roller Bearings - MBR2211
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingPowder Coated
- Flange Mounting Type4-Bolt Round Flange
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Housing TypeFlange Cartridge
- Locking DeviceConcentric Collar
- LubricantLithium Complex NLGI 2 Grease
- Lubrication TypeLubrication Fitting
- Manufacturer Upc Number698210671303
- Max Operating Temperature225 °F
- Max Rpm1700 rpm
- Maximum Speed1700 rpm
- Mounting Type4-Bolt Piloted Flange
- Number Of Mounting Holes4
- Product TypeFlange-Mount Roller Bearing Units
- Radial Dynamic Load Capacity46800 lbf
- Radial Static Load Capacity55700 lbf
- RelubricatableYes
- Retainer MaterialPolymer
- Seal TypeContact/Lip
- Self AligningYes
- Series2000
- Static Load Capacity71500 lbf
- Type Of BearingSpherical Roller
- UPC_NO698210671303
Overview
Mfr description
MBR2211 FLG CARTRDGE BLK W/ND BRG