Motion
MBR2212
Roller Bearing Cartridge - Spherical Roller, 2-3/4 in Bore, 8-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572228
MFR #MBR2212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Bearing Cartridge - Spherical Roller, 2-3/4 in Bore, 8-3/4 in OD, Non-Expansion Bearing (Fixed), Cast Iron
Mi Item #00572228
MFR #MBR2212

Mfr description
MBR2212 FLG CARTRDGE BLK W/ND BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-3/4 in
  • Inner Ring Width
    4.0000 in
  • Outside Diameter
    8.7500 in
  • Overall Height
    5.5300 in
  • Overall Length
    5.5300 in
  • Overall Width
    5.5300 in
  • Weight
    23.00 lbs

Details

  • Expansion Type
    Non-Expansion
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    698210684938
  • Max Rpm
    1700 rpm
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Seal Type
    Contact/Lip
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210684938
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)