Motion
MBR2300 3 FLG CART ROLLER BRG

REXNORD INC
MBR2300 3 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 3.0000 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00572234
MFR #MBR2300 3 FLG CART ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
MBR2300 3 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - 3.0000 in Bore , Concentric Collar, Non-Expansion Bearing (Fixed), Cast Iron Housing, Standard Duty
MI ITEM #00572234
MFR #MBR2300 3 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MBR2300 FLG CARTRDGE BLK W/ND BRG

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Concentric Collar
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Powder Coated
  • Bearing Number
    2300U
  • Type Of Bearing
    Spherical Roller
  • Overall Width
    8.7500 in
  • Harmonization Code
    8483204080
  • Bearing Type
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Contact/Lip
  • Overall Height
  • Pilot Diameter
    6.3750 in
  • Bolt Hole Spacing
    5.2970 in
  • Radial Dynamic Load Capacity
    46800 lbf
  • Radial Static Load Capacity
    55700 lbf
  • Length Through Bore
    4.0000 in
  • Max Operating Temperature
    225 °F
  • Lubrication Type
    Lubrication Fitting
  • Color
    Black
  • Lubricant
    Lithium Complex NLGI 2 Grease
  • Bolt Size
    5/8 in
  • Misalignment Angle
    Dynamic - ±2.0 °
  • Series
    2000
  • Flange Mounting Type
    4-Bolt Round Flange
  • Manufacturer Upc Number
    698210613488
  • UPC_NO
    698210613488
  • Weight
    21.8 lbs
  • Housing Type
    Flange Cartridge
  • Max Rpm
    1700 rpm
  • Static Load Capacity
    71500 lbf
  • Coating
    Powder Coated
  • Description
    Rexnord MBR2300 Flanged Cartridge Blocks Rex Spherical Roller Bearings - MBR2300
  • Number Of Mounting Holes
    4
  • Relubricatable
    Yes
  • Maximum Speed
    1700 rpm
  • Outside Diameter
    8.7500 in
  • Overall Length
    8.7500 in
  • Retainer Material
    Polymer
  • Self Aligning
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text