Motion
F4BRP 300-SRB-SR

SKF
F4BRP 300-SRB-SR

Four-Bolt Piloted Roller Bearing Unit - 3 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing, Standard Duty
Mi Item #00572284
MFR #F4BRP 300-SRB-SR
Price$1,406.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 300-SRB-SR

Four-Bolt Piloted Roller Bearing Unit - 3 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing, Standard Duty
Mi Item #00572284
MFR #F4BRP 300-SRB-SR

Mfr description
F4BRP 300-SRB-SRE REPL FYRP 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,406.24/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.5000 in
  • Bolt Circle Diameter  
    7.5000 in
  • Bore Diameter  
    3 in
  • Overall Depth
    3-29/32 in
  • Overall Length Diameter  
    8.7500 in
  • Weight
    19.62 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    Maximum of +110 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    35500 lbf
  • Radial Static Load Capacity
    46800 lbf
  • Seal Type
    Contact/Lip
  • Series
    222
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579139298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)