Motion
F4BRP 111-SRB-SG

SKF
F4BRP 111-SRB-SG

Four-Bolt Piloted Flange Roller Bearing Unit - Spherical Roller Brg., 1-11/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Expansion Bearing (Floating), Cast Iron Housing, Standard Duty
MI ITEM #00572295
MFR #F4BRP 111-SRB-SG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 111-SRB-SG

Four-Bolt Piloted Flange Roller Bearing Unit - Spherical Roller Brg., 1-11/16 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Expansion Bearing (Floating), Cast Iron Housing, Standard Duty
MI ITEM #00572295
MFR #F4BRP 111-SRB-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F4BRP 111-SRB-SGE REPL FYRP 1.11/16-3

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Bolt Center To Center Length
  • Locking Device
    Set Screw
  • Expansion Type
    Expansion Bearing (Floating)
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Overall Length Diameter
  • Finish Coating
    Uncoated
  • Type Of Bearing
    Spherical Roller
  • Bore Type
    Straight
  • Seal Type
    Radial Shaft Seal
  • Overall Depth
    3-5/32 in
  • Radial Dynamic Load Capacity
    17300 lbf
  • Radial Static Load Capacity
    19800 lbf
  • Operating Temperature Range
    -5 to +230 °F
  • Lubrication Type
    Lubrication Fitting
  • Series
    222
  • UPC_NO
    7316579138550
  • Weight
    7.72 lbs
  • Max Rpm
    1600 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text