Motion
F4BRP 115-SRB-SG

SKF
F4BRP 115-SRB-SG

Four-Bolt Piloted Flange Roller Bearing Unit - 1-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing, Standard Duty
MI ITEM #00572297
MFR #F4BRP 115-SRB-SG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 115-SRB-SG

Four-Bolt Piloted Flange Roller Bearing Unit - 1-15/16 in Bore , Set Screw, Expansion Bearing (Floating), Cast Iron Housing, Standard Duty
MI ITEM #00572297
MFR #F4BRP 115-SRB-SG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Center To Center Length  
    5.3750 in
  • Bolt Circle Diameter  
    5.3750 in
  • Bore Diameter  
    1-15/16 in
  • Overall Depth
    3-5/32 in
  • Overall Length Diameter  
    6.3750 in
  • Weight
    8.16 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Max Rpm
    1450 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Operating Temperature Range
    -5 to +230 °F
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    19000 lbf
  • Radial Static Load Capacity
    22500 lbf
  • Seal Type
    Radial Shaft Seal
  • Series
    222
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579138628

Overview

Mfr description
F4BRP 115-SRB-SGE REPL FYRP 1.15/16-3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought