Motion
F4BRP 315-SRB-SG

SKF
F4BRP 315-SRB-SG

Four-Bolt Piloted Flange Roller Bearing Unit - 3-15/16 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00572310
MFR #F4BRP 315-SRB-SG
Price$3,385.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
F4BRP 315-SRB-SG

Four-Bolt Piloted Flange Roller Bearing Unit - 3-15/16 in Bore , Concentric Collar, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #00572310
MFR #F4BRP 315-SRB-SG

Mfr description
F4BRP 315-SRB-SGE REPL FYRP 3.15/16-3
  • SKF roller bearing units are assembled, greased and ready-to-mount, saving time and reducing the risk of contaminating or damaging the bearing during installation
  • The bearing units can be used with commercial grade shafts and are located easily on the shaft by tightening the set (grub) screws in the mounting collar or locking collar
  • The housing base is reinforced with ribs and the area around the attachment bolt holes is strengthened to minimize the risk of cracking caused by over-tightening the attachment bolts
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,385.82/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    9.3750 in
  • Bolt Size
    0.7500 in
  • Bore Diameter  
    3-15/16 in
  • Overall Depth
    3.6250 in
  • Overall Height  
    4.7813 in
  • Overall Length Diameter  
    10.8750 in
  • Pilot Diameter
    8.1250 in
  • Weight
    39.9 lbs

Details

  • Bore Type
    Straight
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576664939
  • Max Operating Temperature
    230 °F
  • Max Rpm
    700 rpm
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Roller Bearing Units
  • Radial Dynamic Load Capacity
    69900 lbf
  • Seal Type
    Tri-Gard Seal
  • Series
    FYRP
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579139588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)