Motion
CB22416H 1 CARTRIDGE ROLLER BRG

LINK-BELT
CB22416H 1 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 1 in Bore, 3 in OD, 2 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572315
MFR #CB22416H 1 CARTRIDGE ROLLER BRG
List Price$865.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB22416H 1 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 1 in Bore, 3 in OD, 2 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572315
MFR #CB22416H 1 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$865.07/each for your price

Overview

Mfr description
CB22416H CARTRIDGE C-B22416H
  • 1" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    1.0000 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    3.0000 in
  • Housing Width
    2 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    2-9/16 in
  • Overall Width
    4.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    14100 lbs
  • Radial Static Load Capacity
    14900 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    400
  • UPC_NO
    662327010607
  • Weight
    3.16 lbs
  • Max Rpm
    4500 rpm
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Retainer Type
    Steel
  • Insert
    B416L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text