Motion
CB22427H 1 11/16 CARTRIDGE ROLLER BRG

LINK-BELT
CB22427H 1 11/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 1-11/16 in Bore, 3.937 in OD, 2-7/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572328
MFR #CB22427H 1 11/16 CARTRIDGE ROLLER BRG
Your Price$877.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB22427H 1 11/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 1-11/16 in Bore, 3.937 in OD, 2-7/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572328
MFR #CB22427H 1 11/16 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$877.80/each(List $1,053.36)

Overview

Mfr description
CB22427H CARTRIDGE C-B22427H
  • 1 11/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Specifications

  • Bore Diameter
    1-11/16 in
  • Type Of Bearing
    Spherical Roller
  • Outside Diameter
    3.9370 in
  • Housing Width
    2-7/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Fixed
  • Inner Ring Width
    3-1/8 in
  • Overall Width
    4.0000 in
  • Finish Coating
    Powder Coated
  • Radial Dynamic Load Capacity
    24700 lbs
  • Radial Static Load Capacity
    28700 lbs
  • Seal Type
    Clearance Seal
  • Lubrication Type
    Exxon Ronex MP Std
  • Series
    400
  • UPC_NO
    662327010737
  • Weight
    6.25 lbs
  • Max Rpm
    3100 rpm
  • Overall Height
    3.0000 in
  • Overall Length
    4.0000 in
  • Retainer Type
    Steel
  • Insert
    B427L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text