Motion
CB22432H 2 CARTRIDGE ROLLER BRG

LINK-BELT
CB22432H 2 CARTRIDGE ROLLER BRG

10440802 Roller Bearing Cartridge - Spherical Roller, 2.0000 in Bore, 4.1250 in OD, 2.4375 in Width, Cast Iron
MI ITEM #00572334
MFR #CB22432H 2 CARTRIDGE ROLLER BRG
Price$714.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB22432H 2 CARTRIDGE ROLLER BRG

10440802 Roller Bearing Cartridge - Spherical Roller, 2.0000 in Bore, 4.1250 in OD, 2.4375 in Width, Cast Iron
MI ITEM #00572334
MFR #CB22432H 2 CARTRIDGE ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$714.73/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Housing Width
    2.4375 in
  • Inner Ring Width
    3.1250 in
  • Outside Diameter
    4.1250 in
  • Overall Height
    3.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    6.72 lbs

Details

  • Expansion Type
    Fixed
  • Grease Type
    Exxon Ronex MP
  • Housing Material
    Cast Iron
  • Insert
    B432L
  • Locking Device
    Set Screw
  • Locking Device Part Number
    B436MLK1
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Product Page
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    Max 225 °F
  • Radial Dynamic Load Capacity
    25900 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Replacement Bearing
    B432L
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    22400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327010782

Overview

Mfr description
CB22432H CARTRIDGE C-B22432H
  • 2" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text