Motion
ZMC2200 2 CARTRIDGE ROLLER BRG

REXNORD INC
ZMC2200 2 CARTRIDGE ROLLER BRG

10435832 Roller Bearing Cartridge - Spherical Roller, 2.0000 in Bore, 4.1250 in OD, 2.4375 in Width, Cast Iron
Mi Item #00572335
MFR #ZMC2200 2 CARTRIDGE ROLLER BRG
Price$895.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC2200 2 CARTRIDGE ROLLER BRG

10435832 Roller Bearing Cartridge - Spherical Roller, 2.0000 in Bore, 4.1250 in OD, 2.4375 in Width, Cast Iron
Mi Item #00572335
MFR #ZMC2200 2 CARTRIDGE ROLLER BRG

Mfr description
ZMC2200 CARTRIDGE BLOCK W/ND BRG
  • 2" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$895.13/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Housing Width
    2.4375 in
  • Inner Ring Width
    3.1250 in
  • Outside Diameter
    4.1250 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    5.6 lbs

Details

  • Expansion Type
    Fixed
  • Grease Type
    Exxon Ronex MP
  • Housing Material
    Cast Iron
  • Insert
    2200U
  • Locking Device
    Set Screw
  • Locking Device Part Number
    ML2
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Product Page
  • Manufacturer Upc Number
    698210594190
  • Max Rpm
    4050 rpm
  • Operating Temperature Range
    Max 225 °F
  • Radial Dynamic Load Capacity
    28890 lbs
  • Radial Static Load Capacity
    33200 lbs
  • Replacement Bearing
    2200U
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210594190
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)