Motion
ZMC2204 2 1/4 CARTRIDGE ROLLER BRG

REXNORD INC
ZMC2204 2 1/4 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/4 in Bore, 4.531 in OD, 2-9/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572340
MFR #ZMC2204 2 1/4 CARTRIDGE ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC2204 2 1/4 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-1/4 in Bore, 4.531 in OD, 2-9/16 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572340
MFR #ZMC2204 2 1/4 CARTRIDGE ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2-1/4 in
  • Housing Width
    2-9/16 in
  • Inner Ring Width
    3-5/16 in
  • Outside Diameter
    4.5310 in
  • Overall Height
    4.0000 in
  • Overall Length
    5.0000 in
  • Overall Width
    5.0000 in
  • Weight
    7.3 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    2204U
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210542122
  • Max Rpm
    3650 rpm
  • Radial Dynamic Load Capacity
    36370 lbs
  • Radial Static Load Capacity
    44400 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance/Non-Contact
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210542122

Overview

Mfr description
ZMC2204 CARTRIDGE BLOCK W/ND BRG
  • 2 1/4" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text