Motion
ZMC2207 2 7/16 CARTRIDGE ROLLER BRG

REXNORD INC
ZMC2207 2 7/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-7/16 in Bore, 5 in OD, 2-5/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572343
MFR #ZMC2207 2 7/16 CARTRIDGE ROLLER BRG
Price$1,181.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
ZMC2207 2 7/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-7/16 in Bore, 5 in OD, 2-5/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572343
MFR #ZMC2207 2 7/16 CARTRIDGE ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,181.21/each

Specifications

Dimensions

  • Bore Diameter
    2-7/16 in
  • Housing Width
    2-5/8 in
  • Inner Ring Width
    3-1/2 in
  • Outside Diameter
    5.0000 in
  • Overall Height
    5.5000 in
  • Overall Length
    5.5000 in
  • Overall Width
    4.1300 in
  • Weight
    9.4 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    2207U
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Manufacturer Upc Number
    698210179502
  • Max Rpm
    3300 rpm
  • Radial Dynamic Load Capacity
    43240 lbs
  • Radial Static Load Capacity
    53500 lbs
  • Retainer Type
    Engineered Polymer
  • Seal Type
    Clearance Seal
  • Series
    2000
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    698210179502

Overview

Mfr description
ZMC2207 CARTRIDGE BLOCK W/ND BRG
  • 2 7/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text