Motion
CB22447H 2 15/16 CARTRIDGE ROLLER BRG

LINK-BELT
CB22447H 2 15/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 5-7/8 in OD, 3-1/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572351
MFR #CB22447H 2 15/16 CARTRIDGE ROLLER BRG
Price$1,345.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
CB22447H 2 15/16 CARTRIDGE ROLLER BRG

Roller Bearing Cartridge - Spherical Roller, 2-15/16 in Bore, 5-7/8 in OD, 3-1/8 in Width, Non-Expansion Bearing (Fixed), Cast Iron
MI ITEM #00572351
MFR #CB22447H 2 15/16 CARTRIDGE ROLLER BRG

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,345.05/each

Specifications

Dimensions

  • Bore Diameter
    2-15/16 in
  • Housing Width
    3-1/8 in
  • Inner Ring Width
    4 in
  • Outside Diameter
    5.8750 in
  • Overall Height
    6.8800 in
  • Overall Length
    6.8800 in
  • Overall Width
    4.8800 in
  • Weight
    16.8 lbs

Details

  • Expansion Type
    Fixed
  • Finish Coating
    Powder Coated
  • Housing Material
    Cast Iron
  • Insert
    B447L
  • Locking Device
    Set Screw
  • Lubrication Type
    Exxon Ronex MP Std
  • Max Rpm
    1950 rpm
  • Radial Dynamic Load Capacity
    51100 lbs
  • Radial Static Load Capacity
    71500 lbs
  • Retainer Type
    Steel
  • Seal Type
    Clearance Seal
  • Series
    400
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    662327010911

Overview

Mfr description
CB22447H CARTRIDGE C-B22447H
  • 2 15/16" Mounted Spherical Roller Bearing, Cast Iron Cartridge Block, Single Setscrew Locking Collar, Clearance Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text